Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Plunger, Nylon, Stnd, .125Wx.252L, PK5

  • Mfr # 5378101

  • Zoro # G6319765


product price: $23.49
/pk 5, $4.70/ea

Key Features

Function
Ideal for Wood, Plastic, Aluminum
Type
Press Fit
Ball Size (In.)
0.094
Body
Stainless steel
Ball Travel (In.)
0.035
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5378101
Zoro #
G6319765
UPC #
-
Country of Origin
United States

Dimensions

Ball Size (In.)
0.094
Body Length (In.)
0.252
Body Width (In.)
0.125
Flange Dia.
3/16 in
Body Dia.
1/8 in
Flange Thickness
0.032 in
Plunger Dia.
0.0940 in
Body Length
0.252 in
Body Diameter
0.125 in
Overall Length
0.287 in
Plunger Width
0.094 in
Flange Diameter
0.187 in

Details

Function
Ideal for Wood, Plastic, Aluminum
Type
Press Fit
Body
Stainless steel
Ball Travel (In.)
0.035
Spring
Stainless Steel
Plunger Travel (In.)
0.035
Item
Ball Plunger
End Force Initial (Lb.)
0.75
Material
303 Stainless Steel
End Force Final (Lb.)
2.50
Ball Material
Nylon
Force
Standard
Plunger Material
Nylon
With Flange
Yes
Plunger Projection
0.035 in
Retractable
No
Final Nose Force
2.5 lbf
Initial Nose Force
0.75 lbf
Application
For Use with Wood, Plastic, Aluminum
Body Material
Stainless Steel
Nose Shape
Ball
Measurement System
Inch
Includes Flange
Flange Included
Body Finish
Uncoated
Body Material Grade
303
Retractability
Not Retractable
Plunger Finish
Uncoated
Includes Locking Plunger
Locking Plunger Not Included
Nose Material
Nylon

Description

Ball Plunger, Thread Size Not Applicable, Thread Length Not Applicable, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.0940 in, Plunger Projection 0.035 in, Mounting Type Press Fit, Body Length 0.252 in, Final Nose Force 2.5 lbf, Flange Thickness 0.032 in, Initial Nose Force 0.75 lbf, Overall Length 0.287 in, Plunger Width 0.094 in, Thread Pitch Not Applicable, With Flange Yes, Handle Type Not Applicable, Application For Use with Wood, Plastic, Aluminum, Body Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.