Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Plunger, Nylon, Stnd, .188Wx.39L, PK5

  • Mfr # 5379501

  • Zoro # G9727277


product price: $15.39
/pk 5, $3.08/ea

Key Features

Body Length (In.)
0.390
Function
Ideal for Wood, Plastic, Aluminum
Plunger Travel (In.)
0.058
Spring
Stainless Steel
Body
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5379501
Zoro #
G9727277
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
0.390
Body Width (In.)
0.188
Ball Size (In.)
0.156
Body Dia.
3/16 in
Plunger Dia.
0.1560 in
Body Length
0.394 in
Flange Thickness
0.04 in
Flange Dia.
1/4 in
Body Diameter
0.188 in
Overall Length
0.452 in
Flange Diameter
0.25 in

Details

Function
Ideal for Wood, Plastic, Aluminum
Plunger Travel (In.)
0.058
Spring
Stainless Steel
Body
Steel
Item
Spring Plunger
End Force Final (Lb.)
5.00
Ball Travel (In.)
0.058
Ball Material
Nylon
Force
Standard
Material
Steel Body (12L14)
End Force Initial (Lb.)
2.00
Type
Press Fit
Finish
black oxide
Initial Nose Force
2 lbf
Retractable
No
Final Nose Force
5 lbf
Plunger Finish
Black Oxide
Plunger Projection
0.058 in
With Flange
Yes
Plunger Material
Nylon
Application
For Use with Wood, Plastic, Aluminum
Body Material
Steel
Body Finish
Black Oxide
Nose Shape
Ball
Includes Flange
Flange Included
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Measurement System
Fractional Inch

Description

Spring Plunger, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.1560 in, Plunger Projection 0.058 in, Mounting Type Press Fit, Body Length 0.394 in, Final Nose Force 5 lbf, Flange Thickness 0.04 in, Initial Nose Force 2 lbf, Overall Length 0.452 in, With Flange Yes, Application For Use with Wood, Plastic, Aluminum, Body Finish Black Oxide, Body Material Steel, Flange Dia. 1/4 in, Plunger Finish Black Oxide, Retractable No, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.