Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Plunger, Nylon, Stnd, .188Wx.39L, PK5

  • Mfr # 5379901

  • Zoro # G6319871


product price: $22.89
/pk 5, $4.58/ea

Key Features

Body Width (In.)
0.188
End Force Final (Lb.)
5.00
Plunger Travel (In.)
0.058
Material
303 Stainless Steel
Body Length (In.)
0.390
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5379901
Zoro #
G6319871
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.188
Body Length (In.)
0.390
Ball Size (In.)
0.156
Body Length
0.394 in
Plunger Dia.
0.1560 in
Flange Dia.
1/4 in
Body Dia.
3/16 in
Flange Thickness
0.04 in
Body Diameter
0.188 in
Overall Length
0.452 in
Flange Diameter
0.25 in

Details

Item
Spring Plunger
End Force Final (Lb.)
5.00
Plunger Travel (In.)
0.058
Material
303 Stainless Steel
Ball Travel (In.)
0.058
End Force Initial (Lb.)
2.00
Ball Material
Nylon
Type
Press Fit
Function
Ideal for Wood, Plastic, Aluminum
Spring
Stainless Steel
Body
Stainless steel
Force
Standard
Application
For Use with Wood, Plastic, Aluminum
Final Nose Force
5 lbf
Plunger Material
Nylon
Plunger Projection
0.058 in
Body Material
Stainless Steel
With Flange
Yes
Retractable
No
Initial Nose Force
2 lbf
Nose Shape
Ball
Measurement System
Fractional Inch
Retractability
Not Retractable
Includes Flange
Flange Included
Body Finish
Black Oxide
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Locking Plunger
Locking Plunger Not Included

Description

Spring Plunger, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.1560 in, Plunger Projection 0.058 in, Mounting Type Press Fit, Body Length 0.394 in, Final Nose Force 5 lbf, Flange Thickness 0.04 in, Initial Nose Force 2 lbf, Overall Length 0.452 in, With Flange Yes, Application For Use with Wood, Plastic, Aluminum, Body Finish Black Oxide, Body Material Stainless Steel, Flange Dia. 1/4 in, Retractable No, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.