Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Plunger, Nylon, Stnd, .188Wx.41L, PK5

  • Mfr # 5376501

  • Zoro # G9727313


product price: $14.79
/pk 5, $2.96/ea

Key Features

Ball Travel (In.)
0.058
Spring
Stainless Steel
Function
Ideal for Wood, Plastic, Aluminum
End Force Initial (Lb.)
2.00
Body Width (In.)
0.188
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5376501
Zoro #
G9727313
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.188
Ball Size (In.)
0.156
Body Length (In.)
0.410
Flange Dia.
1/4 in
Plunger Dia.
0.1560 in
Body Length
0.41 in
Body Dia.
3/16 in
Flange Thickness
0.035 in
Overall Length
0.468 in
Flange Diameter
0.25 in
Body Diameter
0.188 in
Plunger Width
0.156 in

Details

Ball Travel (In.)
0.058
Spring
Stainless Steel
Item
Ball Plunger
Function
Ideal for Wood, Plastic, Aluminum
End Force Initial (Lb.)
2.00
Ball Material
Nylon
Plunger Travel (In.)
0.058
End Force Final (Lb.)
5.00
Force
Standard
Type
Press Fit
Material
Steel Body (12L14)
Body
Steel
Finish
black oxide
Final Nose Force
5 lbf
Plunger Material
Nylon
Body Material
Steel
Retractable
No
With Flange
Yes
Body Finish
Black Oxide
Plunger Projection
0.058 in
Application
For Use with Wood, Plastic, Aluminum
Plunger Finish
Uncoated
Initial Nose Force
2 lbf
Nose Shape
Ball
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Body Material Grade
12L14
Includes Flange
Flange Included
Measurement System
Inch
Nose Material
Nylon

Description

Ball Plunger, Thread Size Not Applicable, Thread Length Not Applicable, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.1560 in, Plunger Projection 0.058 in, Mounting Type Press Fit, Body Length 0.41 in, Final Nose Force 5 lbf, Flange Thickness 0.035 in, Initial Nose Force 2 lbf, Overall Length 0.468 in, Plunger Width 0.156 in, Thread Pitch Not Applicable, With Flange Yes, Handle Type Not Applicable, Application For Use with Wood, Plastic, Aluminum, Body Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.