Ball Plunger, Nylon, Stnd, .188Wx.41L, PK5
Mfr # 5378301
Zoro # G6319783
product price: $22.29
/pk 5, $4.46/eaKey Features
Force
Standard
Spring
Stainless Steel
End Force Final (Lb.)
5.00
Body Width (In.)
0.188
Function
Ideal for Wood, Plastic, Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5378301
Zoro #
G6319783
UPC #
-
Country of Origin
United States
Dimensions
Body Width (In.)
0.188
Body Length (In.)
0.410
Ball Size (In.)
0.156
Body Dia.
3/16 in
Plunger Dia.
0.1560 in
Flange Thickness
0.035 in
Flange Dia.
1/4 in
Body Length
0.41 in
Overall Length
0.468 in
Flange Diameter
0.25 in
Body Diameter
0.188 in
Description
Spring Plunger, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.1560 in, Plunger Projection 0.058 in, Mounting Type Press Fit, Body Length 0.41 in, Final Nose Force 5 lbf, Flange Thickness 0.035 in, Initial Nose Force 2 lbf, Overall Length 0.468 in, With Flange Yes, Application For Use with Wood, Plastic, Aluminum, Body Finish Black Oxide, Body Material Stainless Steel, Flange Dia. 1/4 in, Retractable No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.