Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Plunger, Nylon, Stnd, .25Wx.48L, PK5

  • Mfr # 5376701

  • Zoro # G9727295


product price: $15.79
/pk 5, $3.16/ea

Key Features

Ball Material
Nylon
Material
Steel Body (12L14)
Spring
Stainless Steel
Ball Size (In.)
0.188
Ball Travel (In.)
0.070
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5376701
Zoro #
G9727295
UPC #
-
Country of Origin
United States

Dimensions

Ball Size (In.)
0.188
Body Length (In.)
0.480
Body Width (In.)
0.250
Plunger Dia.
0.1880 in
Body Dia.
1/4 in
Flange Thickness
0.044 in
Body Length
0.48 in
Flange Dia.
5/16 in
Body Diameter
0.25 in
Overall Length
0.55 in
Flange Diameter
0.312 in
Plunger Width
0.188 in

Details

Ball Material
Nylon
Material
Steel Body (12L14)
Spring
Stainless Steel
Ball Travel (In.)
0.070
Function
Ideal for Wood, Plastic, Aluminum
End Force Final (Lb.)
7.00
Plunger Travel (In.)
0.070
Body
Steel
Force
Standard
Type
Press Fit
Item
Ball Plunger
End Force Initial (Lb.)
3.00
Finish
black oxide
Body Material
Steel
Body Finish
Black Oxide
Plunger Projection
0.07 in
Application
For Use with Wood, Plastic, Aluminum
Final Nose Force
7 lbf
Retractable
No
Initial Nose Force
3 lbf
Plunger Material
Nylon
Plunger Finish
Uncoated
With Flange
Yes
Nose Shape
Ball
Measurement System
Inch
Body Material Grade
12L14
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Includes Flange
Flange Included
Nose Material
Nylon

Description

Ball Plunger, Thread Size Not Applicable, Thread Length Not Applicable, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.1880 in, Plunger Projection 0.07 in, Mounting Type Press Fit, Body Length 0.48 in, Final Nose Force 7 lbf, Flange Thickness 0.044 in, Initial Nose Force 3 lbf, Overall Length 0.55 in, Plunger Width 0.188 in, Thread Pitch Not Applicable, With Flange Yes, Handle Type Not Applicable, Application For Use with Wood, Plastic, Aluminum, Body Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.