Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Plunger, Nylon, Stnd, .25Wx.48L, PK5

  • Mfr # 5378501

  • Zoro # G6319801


product price: $21.19
/pk 5, $4.24/ea

Key Features

Ball Travel (In.)
0.070
Function
Ideal for Wood, Plastic, Aluminum
Type
Press Fit
Material
303 Stainless Steel
Plunger Travel (In.)
0.070
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5378501
Zoro #
G6319801
UPC #
-
Country of Origin
United States

Dimensions

Ball Size (In.)
0.188
Body Length (In.)
0.480
Body Width (In.)
0.250
Flange Dia.
5/16 in
Flange Thickness
0.044 in
Plunger Dia.
0.1880 in
Body Length
0.48 in
Body Dia.
1/4 in
Flange Diameter
0.312 in
Body Diameter
0.25 in
Overall Length
0.55 in

Details

Ball Travel (In.)
0.070
Function
Ideal for Wood, Plastic, Aluminum
Item
Spring Plunger
Type
Press Fit
Material
303 Stainless Steel
Plunger Travel (In.)
0.070
Ball Material
Nylon
End Force Initial (Lb.)
3.00
End Force Final (Lb.)
7.00
Body
Stainless steel
Spring
Stainless Steel
Force
Standard
Retractable
No
Final Nose Force
7 lbf
Plunger Projection
0.07 in
Initial Nose Force
3 lbf
Application
For Use with Wood, Plastic, Aluminum
With Flange
Yes
Body Material
Stainless Steel
Plunger Material
Nylon
Nose Shape
Ball
Measurement System
Fractional Inch
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Finish
Black Oxide
Includes Locking Plunger
Locking Plunger Not Included
Includes Flange
Flange Included
Retractability
Not Retractable

Description

Spring Plunger, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.1880 in, Plunger Projection 0.07 in, Mounting Type Press Fit, Body Length 0.48 in, Final Nose Force 7 lbf, Flange Thickness 0.044 in, Initial Nose Force 3 lbf, Overall Length 0.55 in, With Flange Yes, Application For Use with Wood, Plastic, Aluminum, Body Finish Black Oxide, Body Material Stainless Steel, Flange Dia. 5/16 in, Retractable No, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.