Zoro Homepage

Ball Plunger, Nylon, Stnd, .312Wx.643L, PK5

  • Mfr # 5376901

  • Zoro # G9180561


product price: $14.29
/pk 5, $2.86/ea

Key Features

Type
Press Fit
Ball Travel (In.)
0.090
Ball Size (In.)
0.250
Body Width (In.)
0.312
Plunger Travel (In.)
0.090
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5376901
Zoro #
G9180561
UPC #
-
Country of Origin
United States

Dimensions

Ball Size (In.)
0.250
Body Width (In.)
0.312
Body Length (In.)
0.643
Body Dia.
0.3120 in
Flange Thickness
0.045 in
Flange Dia.
3/8 in
Body Length
0.643 in
Plunger Dia.
1/4 in
Overall Length
0.733 in
Body Diameter
0.312 in
Plunger Width
0.25 in
Flange Diameter
0.375 in

Description

Ball Plunger, Thread Size Not Applicable, Thread Length Not Applicable, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 1/4 in, Plunger Projection 0.09 in, Mounting Type Press Fit, Body Length 0.643 in, Final Nose Force 10 lbf, Flange Thickness 0.045 in, Initial Nose Force 4 lbf, Overall Length 0.733 in, Plunger Width 0.25 in, Thread Pitch Not Applicable, With Flange Yes, Handle Type Not Applicable, Application For Use with Wood, Plastic, Aluminum, Body Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.