Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Plunger, Nylon, Stnd, .312Wx.643L, PK5

  • Mfr # 5378701

  • Zoro # G6319826


product price: $23.19
/pk 5, $4.64/ea

Key Features

Body Length (In.)
0.643
Ball Travel (In.)
0.090
Plunger Travel (In.)
0.090
Ball Size (In.)
0.250
Body
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5378701
Zoro #
G6319826
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
0.643
Ball Size (In.)
0.250
Body Width (In.)
0.312
Flange Thickness
0.045 in
Plunger Dia.
1/4 in
Body Dia.
0.3120 in
Body Length
0.643 in
Flange Dia.
3/8 in
Overall Length
0.733 in
Flange Diameter
0.375 in
Body Diameter
0.312 in
Plunger Width
0.25 in

Details

Item
Ball Plunger
Ball Travel (In.)
0.090
Plunger Travel (In.)
0.090
Body
Stainless steel
Force
Standard
End Force Initial (Lb.)
4.00
End Force Final (Lb.)
10.00
Material
303 Stainless Steel
Spring
Stainless Steel
Function
Ideal for Wood, Plastic, Aluminum
Type
Press Fit
Ball Material
Nylon
Application
For Use with Wood, Plastic, Aluminum
Initial Nose Force
4 lbf
Retractable
No
Plunger Material
Nylon
Final Nose Force
10 lbf
Plunger Projection
0.09 in
With Flange
Yes
Body Material
Stainless Steel
Nose Shape
Ball
Retractability
Not Retractable
Plunger Finish
Uncoated
Body Finish
Uncoated
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Inch
Includes Flange
Flange Included
Body Material Grade
303
Nose Material
Nylon

Description

Ball Plunger, Thread Size Not Applicable, Thread Length Not Applicable, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 1/4 in, Plunger Projection 0.09 in, Mounting Type Press Fit, Body Length 0.643 in, Final Nose Force 10 lbf, Flange Thickness 0.045 in, Initial Nose Force 4 lbf, Overall Length 0.733 in, Plunger Width 0.25 in, Thread Pitch Not Applicable, With Flange Yes, Handle Type Not Applicable, Application For Use with Wood, Plastic, Aluminum, Body Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.