Ball Plunger, Nylon, Stnd, .375Wx.79L, PK5
Mfr # 5378901
Zoro # G6319844
product price: $22.89
/pk 5, $4.58/eaKey Features
End Force Final (Lb.)
14.00
End Force Initial (Lb.)
5.00
Force
Standard
Body Length (In.)
0.790
Ball Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5378901
Zoro #
G6319844
UPC #
-
Country of Origin
United States
Dimensions
Body Length (In.)
0.790
Ball Size (In.)
0.312
Body Width (In.)
0.375
Body Length
0.79 in
Flange Thickness
0.078 in
Flange Dia.
1/2 in
Plunger Dia.
0.3120 in
Body Dia.
3/8 in
Overall Length
0.9 in
Flange Diameter
0.5 in
Body Diameter
0.375 in
Plunger Width
0.312 in
Description
Ball Plunger, Thread Size Not Applicable, Thread Length Not Applicable, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.3120 in, Plunger Projection 0.11 in, Mounting Type Press Fit, Body Length 0.79 in, Final Nose Force 14 lbf, Flange Thickness 0.078 in, Initial Nose Force 5 lbf, Overall Length 0.9 in, Plunger Width 0.312 in, Thread Pitch Not Applicable, With Flange Yes, Handle Type Not Applicable, Application For Use with Wood, Plastic, Aluminum, Body Finish Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.