Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Plunger, Nylon, Stnd, .5Wx1.13L, PK5

  • Mfr # 5377301

  • Zoro # G6319747


product price: $15.59
/pk 5, $3.12/ea

Key Features

Spring
Stainless Steel
Plunger Travel (In.)
0.161
Ball Travel (In.)
0.161
Body
Steel
Type
Press Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5377301
Zoro #
G6319747
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
1.130
Ball Size (In.)
0.438
Body Width (In.)
0.500
Body Dia.
1/2 in
Flange Thickness
0.088 in
Plunger Dia.
0.4380 in
Body Length
1.13 in
Flange Dia.
11/16 in
Plunger Width
0.438 in
Overall Length
1.291 in
Flange Diameter
0.688 in
Body Diameter
0.5 in

Details

Spring
Stainless Steel
Item
Ball Plunger
Plunger Travel (In.)
0.161
Ball Travel (In.)
0.161
Body
Steel
Type
Press Fit
Ball Material
Nylon
End Force Initial (Lb.)
8.00
Force
Standard
Material
Steel Body (12L14)
Function
Ideal for Wood, Plastic, Aluminum
End Force Final (Lb.)
18.00
Finish
black oxide
With Flange
Yes
Application
For Use with Wood, Plastic, Aluminum
Plunger Material
Nylon
Plunger Finish
Uncoated
Retractable
No
Plunger Projection
0.161 in
Initial Nose Force
8 lbf
Body Material
Steel
Body Finish
Black Oxide
Final Nose Force
18 lbf
Nose Shape
Ball
Body Material Grade
12L14
Measurement System
Inch
Includes Locking Plunger
Locking Plunger Not Included
Includes Flange
Flange Included
Retractability
Not Retractable
Nose Material
Nylon

Description

Ball Plunger, Thread Size Not Applicable, Thread Length Not Applicable, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.4380 in, Plunger Projection 0.161 in, Mounting Type Press Fit, Body Length 1.13 in, Final Nose Force 18 lbf, Flange Thickness 0.088 in, Initial Nose Force 8 lbf, Overall Length 1.291 in, Plunger Width 0.438 in, Thread Pitch Not Applicable, With Flange Yes, Handle Type Not Applicable, Application For Use with Wood, Plastic, Aluminum, Body Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.