Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Plunger, Nylon, Stnd, .5Wx1.13L, PK5

  • Mfr # 5379101

  • Zoro # G6319862


product price: $24.59
/pk 5, $4.92/ea

Key Features

Body Width (In.)
0.500
Type
Press Fit
Function
Ideal for Wood, Plastic, Aluminum
Ball Material
Nylon
Body
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5379101
Zoro #
G6319862
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.500
Ball Size (In.)
0.438
Body Length (In.)
1.130
Flange Thickness
0.088 in
Body Length
1.13 in
Flange Dia.
11/16 in
Plunger Dia.
0.4380 in
Body Dia.
1/2 in
Plunger Width
0.438 in
Overall Length
1.291 in
Flange Diameter
0.688 in
Body Diameter
0.5 in

Details

Type
Press Fit
Function
Ideal for Wood, Plastic, Aluminum
Ball Material
Nylon
Body
Stainless steel
Spring
Stainless Steel
Ball Travel (In.)
0.161
Force
Standard
End Force Initial (Lb.)
8.00
Material
303 Stainless Steel
Plunger Travel (In.)
0.161
End Force Final (Lb.)
18.00
Item
Ball Plunger
Body Material
Stainless Steel
Final Nose Force
18 lbf
With Flange
Yes
Plunger Material
Nylon
Application
For Use with Wood, Plastic, Aluminum
Initial Nose Force
8 lbf
Plunger Projection
0.161 in
Retractable
No
Nose Shape
Ball
Plunger Finish
Uncoated
Includes Flange
Flange Included
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Inch
Retractability
Not Retractable
Body Finish
Uncoated
Body Material Grade
303
Nose Material
Nylon

Description

Ball Plunger, Thread Size Not Applicable, Thread Length Not Applicable, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.4380 in, Plunger Projection 0.161 in, Mounting Type Press Fit, Body Length 1.13 in, Final Nose Force 18 lbf, Flange Thickness 0.088 in, Initial Nose Force 8 lbf, Overall Length 1.291 in, Plunger Width 0.438 in, Thread Pitch Not Applicable, With Flange Yes, Handle Type Not Applicable, Application For Use with Wood, Plastic, Aluminum, Body Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.