Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Plunger, PK 10

  • Mfr # 69003X01

  • Zoro # G503527940


product price: $107.99
/pk 10, $10.80/ea
Free Shipping & Returns

Key Features

Thread Size
M16x2
Plunger Dia.
10.00 mm
With Locking Plunger
No
Thread
Fully Threaded
Standards
TCMAI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69003X01
Zoro #
G503527940
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M16x2
Plunger Dia.
10.00 mm
Overall Length
27.5 mm
Body Length
24 mm
Ring Dia.
No
Thread Length
24 mm
Plunger Width
10 mm
Body Diameter
16 mm

Details

Item
Ball Plunger
With Locking Plunger
No
Thread
Fully Threaded
Standards
TCMAI
Nose Shape
Ball
Plunger Material
Stainless Steel
Thread-Locking Element Included
No
Initial Nose Force
65 N
Retractable
No
Application
Screwdriver Installation
Final Nose Force
125 N
Body Finish
Black Oxide
With Flange
No
Plunger Projection
3.5 mm
Thread Pitch
2 mm
Body Material
Steel
Retractability
Not Retractable
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Flange
Flange Not Included
Body Material Grade
12L14
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Metric
Plunger Finish
Uncoated
Plunger Material Grade
400
Nose Material
Steel

Description

Ball Plunger, Thread Size M16x2, Thread Length 24 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 10.00 mm, Plunger Projection 3.5 mm, Mounting Type Slotted Drive, With Locking Plunger No, Body Length 24 mm, Final Nose Force 125 N, Flange Thickness Not Applicable, Initial Nose Force 65 N, Overall Length 27.5 mm, Plunger Width 10 mm, Ring Dia. No, Thread Pitch 2 mm, With Flange No, Handle Type Not Applicable, Application Screwdriver Installation, Body Finish Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.