Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Plunger, PK 10

  • Mfr # 69010X01

  • Zoro # G103528064


product price: $41.95
/pk 10, $4.20/ea

Key Features

Thread Size
M3x0.5
Plunger Dia.
1.50 mm
With Locking Plunger
No
With Flange
No
Plunger Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69010X01
Zoro #
G103528064
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M3x0.5
Plunger Dia.
1.50 mm
Ring Dia.
No
Overall Length
7.5 mm
Body Length
7 mm
Plunger Width
1.5 mm
Thread Length
7 mm
Body Diameter
3 mm

Details

Item
Ball Plunger
With Locking Plunger
No
With Flange
No
Plunger Material
Stainless Steel
Retractable
No
Body Material
Steel
Standards
TCMAI
Application
Screwdriver Installation
Body Finish
Black Oxide
Plunger Projection
0.5 mm
Thread-Locking Element Included
No
Nose Shape
Ball
Thread
Fully Threaded
Final Nose Force
7 N
Initial Nose Force
5 N
Thread Pitch
0.5 mm
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
12L14
Measurement System
Metric
Plunger Finish
Uncoated
Includes Flange
Flange Not Included
Includes Thread-Locking Element
Thread-Locking Element Not Included
Plunger Material Grade
400
Retractability
Not Retractable
Nose Material
Steel

Description

Ball Plunger, Thread Size M3x0.5, Thread Length 7 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 1.50 mm, Plunger Projection 0.5 mm, Mounting Type Slotted Drive, With Locking Plunger No, Body Length 7 mm, Final Nose Force 7 N, Flange Thickness Not Applicable, Initial Nose Force 5 N, Overall Length 7.5 mm, Plunger Width 1.5 mm, Ring Dia. No, Thread Pitch 0.5 mm, With Flange No, Handle Type Not Applicable, Application Screwdriver Installation, Body Finish Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.