Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Plunger, PK 10

  • Mfr # 69012X01

  • Zoro # G503528046


product price: $36.15
/pk 10, $3.61/ea

Key Features

Thread Size
M5x0.8
Plunger Dia.
3.00 mm
Nose Shape
Ball
Standards
TCMAI
With Flange
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69012X01
Zoro #
G503528046
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M5x0.8
Plunger Dia.
3.00 mm
Ring Dia.
No
Overall Length
12.9 mm
Body Length
12 mm
Body Diameter
5 mm
Thread Length
12 mm
Plunger Width
3 mm

Details

Item
Ball Plunger
Nose Shape
Ball
Standards
TCMAI
With Flange
No
Final Nose Force
30 N
Thread Pitch
0.8 mm
With Locking Plunger
No
Initial Nose Force
19 N
Retractable
No
Plunger Projection
0.9 mm
Application
Screwdriver Installation
Thread
Fully Threaded
Thread-Locking Element Included
No
Body Material
Steel
Plunger Material
Stainless Steel
Body Finish
Black Oxide
Includes Flange
Flange Not Included
Plunger Finish
Uncoated
Body Material Grade
12L14
Measurement System
Metric
Includes Locking Plunger
Locking Plunger Not Included
Plunger Material Grade
400
Includes Thread-Locking Element
Thread-Locking Element Not Included
Retractability
Not Retractable
Nose Material
Steel

Description

Ball Plunger, Thread Size M5x0.8, Thread Length 12 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 3.00 mm, Plunger Projection 0.9 mm, Mounting Type Slotted Drive, With Locking Plunger No, Body Length 12 mm, Final Nose Force 30 N, Flange Thickness Not Applicable, Initial Nose Force 19 N, Overall Length 12.9 mm, Plunger Width 3 mm, Ring Dia. No, Thread Pitch 0.8 mm, With Flange No, Handle Type Not Applicable, Application Screwdriver Installation, Body Finish Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.