Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Plunger, PK 10

  • Mfr # 69016X01

  • Zoro # G203528049


product price: $87.15
/pk 10, $8.72/ea
Free Shipping & Returns

Key Features

Plunger Dia.
10.00 mm
Thread Size
M16x2
Plunger Projection
3.5 mm
Body Length
24 mm
Thread Pitch
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69016X01
Zoro #
G203528049
UPC #
-
Country of Origin
Germany

Dimensions

Plunger Dia.
10.00 mm
Thread Size
M16x2
Body Length
24 mm
Ring Dia.
No
Overall Length
27.5 mm
Body Diameter
16 mm
Plunger Width
10 mm
Thread Length
24 mm

Details

Item
Ball Plunger
Plunger Projection
3.5 mm
Thread Pitch
2 mm
Thread
Fully Threaded
Thread-Locking Element Included
No
Standards
TCMAI
Retractable
No
Body Finish
Black Oxide
With Flange
No
Body Material
Steel
With Locking Plunger
No
Initial Nose Force
90 N
Plunger Material
Stainless Steel
Nose Shape
Ball
Application
Screwdriver Installation
Final Nose Force
180 N
Plunger Material Grade
400
Retractability
Not Retractable
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Not Included
Plunger Finish
Uncoated
Body Material Grade
12L14
Measurement System
Metric
Includes Flange
Flange Not Included
Nose Material
Steel

Description

Ball Plunger, Thread Size M16x2, Thread Length 24 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 10.00 mm, Plunger Projection 3.5 mm, Mounting Type Slotted Drive, With Locking Plunger No, Body Length 24 mm, Final Nose Force 180 N, Flange Thickness Not Applicable, Initial Nose Force 90 N, Overall Length 27.5 mm, Plunger Width 10 mm, Ring Dia. No, Thread Pitch 2 mm, With Flange No, Handle Type Not Applicable, Application Screwdriver Installation, Body Finish Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.