Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Plunger, PK 10

  • Mfr # 69102X01

  • Zoro # G603528038


product price: $72.69
/pk 10, $7.27/ea

Key Features

Plunger Dia.
3.00 mm
Thread Size
M5x0.8
Thread-Locking Element Included
No
Plunger Material
Stainless Steel
Ring Dia.
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69102X01
Zoro #
G603528038
UPC #
-
Country of Origin
Germany

Dimensions

Plunger Dia.
3.00 mm
Thread Size
M5x0.8
Ring Dia.
No
Body Length
12 mm
Overall Length
12.9 mm
Body Diameter
5 mm
Thread Length
12 mm
Plunger Width
3 mm

Details

Item
Ball Plunger
Thread-Locking Element Included
No
Plunger Material
Stainless Steel
Body Finish
Black Oxide
Standards
TCMAI
Initial Nose Force
6 N
With Flange
No
Thread Pitch
0.8 mm
Plunger Projection
0.9 mm
Nose Shape
Ball
With Locking Plunger
No
Final Nose Force
11 N
Body Material
Stainless Steel
Retractable
No
Application
Screwdriver Installation
Thread
Fully Threaded
Includes Flange
Flange Not Included
Retractability
Not Retractable
Body Material Grade
303
Includes Locking Plunger
Locking Plunger Not Included
Plunger Material Grade
400
Includes Thread-Locking Element
Thread-Locking Element Not Included
Plunger Finish
Uncoated
Measurement System
Metric
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size M5x0.8, Thread Length 12 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 3.00 mm, Plunger Projection 0.9 mm, Mounting Type Slotted Drive, With Locking Plunger No, Body Length 12 mm, Final Nose Force 11 N, Flange Thickness Not Applicable, Initial Nose Force 6 N, Overall Length 12.9 mm, Plunger Width 3 mm, Ring Dia. No, Thread Pitch 0.8 mm, With Flange No, Handle Type Not Applicable, Application Screwdriver Installation, Body Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.