Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Plunger, PK 10

  • Mfr # 69103X01

  • Zoro # G403528023


product price: $158.99
/pk 10, $15.90/ea
Free Shipping & Returns

Key Features

Plunger Dia.
10.00 mm
Thread Size
M16x2
Initial Nose Force
65 N
Thread-Locking Element Included
No
Overall Length
27.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69103X01
Zoro #
G403528023
UPC #
-
Country of Origin
Germany

Dimensions

Plunger Dia.
10.00 mm
Thread Size
M16x2
Overall Length
27.5 mm
Ring Dia.
No
Body Length
24 mm
Plunger Width
10 mm
Thread Length
24 mm
Body Diameter
16 mm

Details

Item
Ball Plunger
Initial Nose Force
65 N
Thread-Locking Element Included
No
Final Nose Force
125 N
Plunger Material
Stainless Steel
Thread
Fully Threaded
Standards
TCMAI
With Locking Plunger
No
Body Finish
Black Oxide
Retractable
No
Nose Shape
Ball
Plunger Projection
3.5 mm
With Flange
No
Thread Pitch
2 mm
Body Material
Stainless Steel
Application
Screwdriver Installation
Plunger Material Grade
400
Plunger Finish
Uncoated
Includes Thread-Locking Element
Thread-Locking Element Not Included
Measurement System
Metric
Retractability
Not Retractable
Includes Locking Plunger
Locking Plunger Not Included
Includes Flange
Flange Not Included
Body Material Grade
303
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size M16x2, Thread Length 24 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 10.00 mm, Plunger Projection 3.5 mm, Mounting Type Slotted Drive, With Locking Plunger No, Body Length 24 mm, Final Nose Force 125 N, Flange Thickness Not Applicable, Initial Nose Force 65 N, Overall Length 27.5 mm, Plunger Width 10 mm, Ring Dia. No, Thread Pitch 2 mm, With Flange No, Handle Type Not Applicable, Application Screwdriver Installation, Body Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.