Zoro Homepage

Ball Plunger, PK 10

  • Mfr # 69110X01

  • Zoro # G803528005


product price: $94.99
/pk 10, $9.50/ea
Free Shipping & Returns

Key Features

Thread Size
M3x0.5
Plunger Dia.
1.50 mm
Thread Pitch
0.5 mm
Thread-Locking Element Included
No
With Locking Plunger
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69110X01
Zoro #
G803528005
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M3x0.5
Plunger Dia.
1.50 mm
Body Length
7 mm
Overall Length
7.5 mm
Ring Dia.
No
Plunger Width
1.5 mm
Thread Length
7 mm
Body Diameter
3 mm

Details

Item
Ball Plunger
Thread Pitch
0.5 mm
Thread-Locking Element Included
No
With Locking Plunger
No
Application
Screwdriver Installation
Plunger Material
Stainless Steel
Retractable
No
With Flange
No
Body Material
Stainless Steel
Thread
Fully Threaded
Initial Nose Force
5 N
Body Finish
Black Oxide
Standards
TCMAI
Plunger Projection
0.5 mm
Final Nose Force
7 N
Nose Shape
Ball
Plunger Finish
Uncoated
Includes Thread-Locking Element
Thread-Locking Element Not Included
Retractability
Not Retractable
Plunger Material Grade
400
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
303
Measurement System
Metric
Includes Flange
Flange Not Included
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size M3x0.5, Thread Length 7 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 1.50 mm, Plunger Projection 0.5 mm, Mounting Type Slotted Drive, With Locking Plunger No, Body Length 7 mm, Final Nose Force 7 N, Flange Thickness Not Applicable, Initial Nose Force 5 N, Overall Length 7.5 mm, Plunger Width 1.5 mm, Ring Dia. No, Thread Pitch 0.5 mm, With Flange No, Handle Type Not Applicable, Application Screwdriver Installation, Body Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.