Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Plunger, PK 10

  • Mfr # 69111X01

  • Zoro # G303528000


product price: $76.49
/pk 10, $7.65/ea
Free Shipping & Returns

Key Features

Thread Size
M4x0.7
Plunger Dia.
2.50 mm
Body Length
9 mm
Nose Shape
Ball
With Locking Plunger
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69111X01
Zoro #
G303528000
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M4x0.7
Plunger Dia.
2.50 mm
Body Length
9 mm
Ring Dia.
No
Overall Length
9.8 mm
Thread Length
9 mm
Plunger Width
2.5 mm
Body Diameter
4 mm

Details

Item
Ball Plunger
Nose Shape
Ball
With Locking Plunger
No
Final Nose Force
22 N
Plunger Projection
0.8 mm
Initial Nose Force
12 N
Plunger Material
Stainless Steel
With Flange
No
Body Material
Stainless Steel
Thread-Locking Element Included
No
Application
Screwdriver Installation
Thread Pitch
0.7 mm
Standards
TCMAI
Thread
Fully Threaded
Body Finish
Black Oxide
Retractable
No
Measurement System
Metric
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
303
Plunger Finish
Uncoated
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Flange
Flange Not Included
Retractability
Not Retractable
Plunger Material Grade
400
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size M4x0.7, Thread Length 9 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 2.50 mm, Plunger Projection 0.8 mm, Mounting Type Slotted Drive, With Locking Plunger No, Body Length 9 mm, Final Nose Force 22 N, Flange Thickness Not Applicable, Initial Nose Force 12 N, Overall Length 9.8 mm, Plunger Width 2.5 mm, Ring Dia. No, Thread Pitch 0.7 mm, With Flange No, Handle Type Not Applicable, Application Screwdriver Installation, Body Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.