Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Plunger, PK 10

  • Mfr # 69113X01

  • Zoro # G803527992


product price: $99.15
/pk 10, $9.92/ea
Free Shipping & Returns

Key Features

Plunger Dia.
5.00 mm
Thread Size
M8x1.25
With Flange
No
Ring Dia.
No
Nose Shape
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69113X01
Zoro #
G803527992
UPC #
-
Country of Origin
Germany

Dimensions

Plunger Dia.
5.00 mm
Thread Size
M8x1.25
Ring Dia.
No
Body Length
16 mm
Overall Length
17.5 mm
Body Diameter
8 mm
Plunger Width
5 mm
Thread Length
16 mm

Details

Item
Ball Plunger
With Flange
No
Nose Shape
Ball
Thread Pitch
1.25 mm
Body Finish
Black Oxide
Thread
Fully Threaded
Body Material
Stainless Steel
With Locking Plunger
No
Standards
TCMAI
Thread-Locking Element Included
No
Final Nose Force
73 N
Retractable
No
Initial Nose Force
47 N
Plunger Material
Stainless Steel
Application
Screwdriver Installation
Plunger Projection
1.5 mm
Measurement System
Metric
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Not Included
Plunger Finish
Uncoated
Includes Flange
Flange Not Included
Body Material Grade
303
Retractability
Not Retractable
Plunger Material Grade
400
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size M8x1.25, Thread Length 16 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 5.00 mm, Plunger Projection 1.5 mm, Mounting Type Slotted Drive, With Locking Plunger No, Body Length 16 mm, Final Nose Force 73 N, Flange Thickness Not Applicable, Initial Nose Force 47 N, Overall Length 17.5 mm, Plunger Width 5 mm, Ring Dia. No, Thread Pitch 1.25 mm, With Flange No, Handle Type Not Applicable, Application Screwdriver Installation, Body Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.