Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Plunger, PK 10

  • Mfr # 69115X01

  • Zoro # G803529163


product price: $133.99
/pk 10, $13.40/ea
Free Shipping & Returns

Key Features

Thread Size
M12x1.75
Plunger Dia.
8.00 mm
Plunger Projection
2.5 mm
Body Finish
Black Oxide
Plunger Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69115X01
Zoro #
G803529163
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M12x1.75
Plunger Dia.
8.00 mm
Ring Dia.
No
Body Length
22 mm
Overall Length
24.5 mm
Plunger Width
8 mm
Thread Length
22 mm
Body Diameter
12 mm

Details

Item
Ball Plunger
Plunger Projection
2.5 mm
Body Finish
Black Oxide
Plunger Material
Stainless Steel
Body Material
Stainless Steel
Application
Screwdriver Installation
With Locking Plunger
No
Nose Shape
Ball
Final Nose Force
120 N
Initial Nose Force
66 N
Retractable
No
Thread-Locking Element Included
No
With Flange
No
Thread Pitch
1.75 mm
Standards
TCMAI
Thread
Fully Threaded
Includes Locking Plunger
Locking Plunger Not Included
Plunger Finish
Uncoated
Retractability
Not Retractable
Includes Flange
Flange Not Included
Measurement System
Metric
Includes Thread-Locking Element
Thread-Locking Element Not Included
Plunger Material Grade
400
Body Material Grade
303
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size M12x1.75, Thread Length 22 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 8.00 mm, Plunger Projection 2.5 mm, Mounting Type Slotted Drive, With Locking Plunger No, Body Length 22 mm, Final Nose Force 120 N, Flange Thickness Not Applicable, Initial Nose Force 66 N, Overall Length 24.5 mm, Plunger Width 8 mm, Ring Dia. No, Thread Pitch 1.75 mm, With Flange No, Handle Type Not Applicable, Application Screwdriver Installation, Body Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.