Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Plunger, PK 10

  • Mfr # 69116X01

  • Zoro # G603529158


product price: $176.99
/pk 10, $17.70/ea
Free Shipping & Returns

Key Features

Plunger Dia.
10.00 mm
Thread Size
M16x2
Final Nose Force
180 N
Ring Dia.
No
Retractable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69116X01
Zoro #
G603529158
UPC #
-
Country of Origin
Germany

Dimensions

Plunger Dia.
10.00 mm
Thread Size
M16x2
Ring Dia.
No
Body Length
24 mm
Overall Length
27.5 mm
Plunger Width
10 mm
Body Diameter
16 mm
Thread Length
24 mm

Details

Item
Ball Plunger
Final Nose Force
180 N
Retractable
No
With Flange
No
Thread Pitch
2 mm
Thread-Locking Element Included
No
Standards
TCMAI
Body Material
Stainless Steel
With Locking Plunger
No
Plunger Projection
3.5 mm
Plunger Material
Stainless Steel
Body Finish
Black Oxide
Thread
Fully Threaded
Application
Screwdriver Installation
Nose Shape
Ball
Initial Nose Force
90 N
Retractability
Not Retractable
Plunger Finish
Uncoated
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
303
Includes Thread-Locking Element
Thread-Locking Element Not Included
Plunger Material Grade
400
Measurement System
Metric
Includes Flange
Flange Not Included
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size M16x2, Thread Length 24 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 10.00 mm, Plunger Projection 3.5 mm, Mounting Type Slotted Drive, With Locking Plunger No, Body Length 24 mm, Final Nose Force 180 N, Flange Thickness Not Applicable, Initial Nose Force 90 N, Overall Length 27.5 mm, Plunger Width 10 mm, Ring Dia. No, Thread Pitch 2 mm, With Flange No, Handle Type Not Applicable, Application Screwdriver Installation, Body Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.