Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Plunger, PK 10

  • Mfr # 69201X01

  • Zoro # G203528032


product price: $63.95
/pk 10, $6.40/ea

Key Features

Plunger Dia.
1.50 mm
Thread Size
M3x0.5
With Flange
No
Plunger Projection
0.5 mm
Plunger Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69201X01
Zoro #
G203528032
UPC #
-
Country of Origin
Germany

Dimensions

Plunger Dia.
1.50 mm
Thread Size
M3x0.5
Ring Dia.
No
Body Length
9 mm
Overall Length
9.5 mm
Thread Length
9 mm
Body Diameter
3 mm
Drive Size
1.5 mm
Plunger Width
1.5 mm

Details

Item
Ball Plunger
With Flange
No
Plunger Projection
0.5 mm
Plunger Material
Stainless Steel
Final Nose Force
3 N
Retractable
No
Thread
Fully Threaded
With Locking Plunger
No
Thread Pitch
0.5 mm
Nose Shape
Ball
Body Material
Steel
Thread-Locking Element Included
No
Body Finish
Black Oxide
Initial Nose Force
1.5 N
Body Material Grade
12L14
Includes Flange
Flange Not Included
Measurement System
Metric
Plunger Material Grade
400
Plunger Finish
Uncoated
Retractability
Not Retractable
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Not Included
Nose Material
Steel

Description

Ball Plunger, Thread Size M3x0.5, Thread Length 9 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 1.50 mm, Plunger Projection 0.5 mm, Mounting Type Hex Socket Drive, With Locking Plunger No, Body Length 9 mm, Final Nose Force 3 N, Flange Thickness Not Applicable, Initial Nose Force 1.5 N, Overall Length 9.5 mm, Plunger Width 1.5 mm, Ring Dia. No, Thread Pitch 0.5 mm, With Flange No, Handle Type Not Applicable, Body Finish Black Oxide, Body Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.