Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Plunger, PK 10

  • Mfr # 69203X01

  • Zoro # G503528022


product price: $49.45
/pk 10, $4.95/ea

Key Features

Plunger Dia.
3.00 mm
Thread Size
M5x0.8
With Locking Plunger
No
Ring Dia.
No
With Flange
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69203X01
Zoro #
G503528022
UPC #
-
Country of Origin
Germany

Dimensions

Plunger Dia.
3.00 mm
Thread Size
M5x0.8
Ring Dia.
No
Body Length
14 mm
Overall Length
14.9 mm
Body Diameter
5 mm
Drive Size
2.5 mm
Plunger Width
3 mm
Thread Length
14 mm

Details

Item
Ball Plunger
With Locking Plunger
No
With Flange
No
Body Finish
Black Oxide
Initial Nose Force
6 N
Nose Shape
Ball
Plunger Projection
0.9 mm
Thread Pitch
0.8 mm
Body Material
Steel
Final Nose Force
11 N
Thread
Fully Threaded
Retractable
No
Thread-Locking Element Included
No
Plunger Material
Stainless Steel
Includes Thread-Locking Element
Thread-Locking Element Not Included
Plunger Material Grade
400
Includes Flange
Flange Not Included
Measurement System
Metric
Body Material Grade
12L14
Retractability
Not Retractable
Includes Locking Plunger
Locking Plunger Not Included
Plunger Finish
Uncoated
Nose Material
Steel

Description

Ball Plunger, Thread Size M5x0.8, Thread Length 14 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 3.00 mm, Plunger Projection 0.9 mm, Mounting Type Hex Socket Drive, With Locking Plunger No, Body Length 14 mm, Final Nose Force 11 N, Flange Thickness Not Applicable, Initial Nose Force 6 N, Overall Length 14.9 mm, Plunger Width 3 mm, Ring Dia. No, Thread Pitch 0.8 mm, With Flange No, Handle Type Not Applicable, Body Finish Black Oxide, Body Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.