Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Plunger, PK 10

  • Mfr # 69208X01

  • Zoro # G203529152


product price: $127.99
/pk 10, $12.80/ea
Free Shipping & Returns

Key Features

Plunger Dia.
10.00 mm
Thread Size
M16x2.0
Plunger Material
Stainless Steel
Nose Shape
Ball
With Flange
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69208X01
Zoro #
G203529152
UPC #
-
Country of Origin
Germany

Dimensions

Plunger Dia.
10.00 mm
Thread Size
M16x2.0
Ring Dia.
No
Overall Length
36.5 mm
Body Length
33 mm
Drive Size
8 mm
Body Diameter
16 mm
Plunger Width
1 mm
Thread Length
33 mm

Details

Item
Ball Plunger
Plunger Material
Stainless Steel
Nose Shape
Ball
With Flange
No
Initial Nose Force
65 N
Thread Pitch
2 mm
Thread-Locking Element Included
No
Plunger Projection
3.5 mm
Thread
Fully Threaded
With Locking Plunger
No
Body Finish
Black Oxide
Final Nose Force
125 N
Body Material
Steel
Retractable
No
Includes Locking Plunger
Locking Plunger Not Included
Includes Flange
Flange Not Included
Body Material Grade
12L14
Plunger Material Grade
400
Retractability
Not Retractable
Measurement System
Metric
Plunger Finish
Uncoated
Includes Thread-Locking Element
Thread-Locking Element Not Included
Nose Material
Steel

Description

Ball Plunger, Thread Size M16x2.0, Thread Length 33 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 10.00 mm, Plunger Projection 3.5 mm, Mounting Type Hex Socket Drive, With Locking Plunger No, Body Length 33 mm, Final Nose Force 125 N, Flange Thickness Not Applicable, Initial Nose Force 65 N, Overall Length 36.5 mm, Plunger Width 1 mm, Ring Dia. No, Thread Pitch 2 mm, With Flange No, Handle Type Not Applicable, Body Finish Black Oxide, Body Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.