Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Plunger, PK 10

  • Mfr # 69221X01

  • Zoro # G103529146


product price: $62.89
/pk 10, $6.29/ea

Key Features

Thread Size
M3x0.5
Plunger Dia.
1.50 mm
With Flange
No
Nose Shape
Ball
Ring Dia.
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69221X01
Zoro #
G103529146
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M3x0.5
Plunger Dia.
1.50 mm
Ring Dia.
No
Body Length
9 mm
Overall Length
9.5 mm
Body Diameter
3 mm
Plunger Width
1.5 mm
Thread Length
9 mm
Drive Size
1.5 mm

Details

Item
Ball Plunger
With Flange
No
Nose Shape
Ball
Plunger Material
Stainless Steel
Retractable
No
Body Material
Steel
Thread Pitch
0.5 mm
Final Nose Force
7 N
Thread
Fully Threaded
Body Finish
Black Oxide
Plunger Projection
0.5 mm
With Locking Plunger
No
Initial Nose Force
5 N
Thread-Locking Element Included
No
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Plunger Material Grade
400
Body Material Grade
12L14
Measurement System
Metric
Plunger Finish
Uncoated
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Flange
Flange Not Included
Nose Material
Steel

Description

Ball Plunger, Thread Size M3x0.5, Thread Length 9 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 1.50 mm, Plunger Projection 0.5 mm, Mounting Type Hex Socket Drive, With Locking Plunger No, Body Length 9 mm, Final Nose Force 7 N, Flange Thickness Not Applicable, Initial Nose Force 5 N, Overall Length 9.5 mm, Plunger Width 1.5 mm, Ring Dia. No, Thread Pitch 0.5 mm, With Flange No, Handle Type Not Applicable, Body Finish Black Oxide, Body Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.