Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Plunger, PK 10

  • Mfr # 69222X01

  • Zoro # G203528063


product price: $51.95
/pk 10, $5.20/ea

Key Features

Thread Size
M4x0.7
Plunger Dia.
2.50 mm
Plunger Projection
0.8 mm
Thread-Locking Element Included
No
Plunger Width
2.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69222X01
Zoro #
G203528063
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M4x0.7
Plunger Dia.
2.50 mm
Plunger Width
2.5 mm
Ring Dia.
No
Body Length
10 mm
Overall Length
10.8 mm
Body Diameter
4 mm
Drive Size
2 mm
Thread Length
10 mm

Details

Item
Ball Plunger
Plunger Projection
0.8 mm
Thread-Locking Element Included
No
Body Material
Steel
Thread Pitch
0.7 mm
Nose Shape
Ball
Final Nose Force
22 N
Body Finish
Black Oxide
Thread
Fully Threaded
Retractable
No
Initial Nose Force
12 N
Plunger Material
Stainless Steel
With Locking Plunger
No
With Flange
No
Body Material Grade
12L14
Plunger Finish
Uncoated
Plunger Material Grade
400
Retractability
Not Retractable
Includes Locking Plunger
Locking Plunger Not Included
Includes Flange
Flange Not Included
Includes Thread-Locking Element
Thread-Locking Element Not Included
Measurement System
Metric
Nose Material
Steel

Description

Ball Plunger, Thread Size M4x0.7, Thread Length 10 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 2.50 mm, Plunger Projection 0.8 mm, Mounting Type Hex Socket Drive, With Locking Plunger No, Body Length 10 mm, Final Nose Force 22 N, Flange Thickness Not Applicable, Initial Nose Force 12 N, Overall Length 10.8 mm, Plunger Width 2.5 mm, Ring Dia. No, Thread Pitch 0.7 mm, With Flange No, Handle Type Not Applicable, Body Finish Black Oxide, Body Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.