Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Plunger, PK 10

  • Mfr # 69223X01

  • Zoro # G603528052


product price: $55.99
/pk 10, $5.60/ea

Key Features

Plunger Dia.
3.00 mm
Thread Size
M5x0.8
Nose Shape
Ball
Retractable
No
Plunger Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69223X01
Zoro #
G603528052
UPC #
-
Country of Origin
Germany

Dimensions

Plunger Dia.
3.00 mm
Thread Size
M5x0.8
Plunger Width
3 mm
Overall Length
14.9 mm
Body Length
14 mm
Ring Dia.
No
Body Diameter
5 mm
Thread Length
14 mm
Drive Size
2.5 mm

Details

Item
Ball Plunger
Nose Shape
Ball
Retractable
No
Plunger Material
Stainless Steel
Final Nose Force
30 N
Plunger Projection
0.9 mm
Thread Pitch
0.8 mm
Body Material
Steel
Initial Nose Force
19 N
Thread
Fully Threaded
Body Finish
Black Oxide
Thread-Locking Element Included
No
With Flange
No
With Locking Plunger
No
Measurement System
Metric
Body Material Grade
12L14
Retractability
Not Retractable
Includes Locking Plunger
Locking Plunger Not Included
Plunger Material Grade
400
Includes Flange
Flange Not Included
Plunger Finish
Uncoated
Includes Thread-Locking Element
Thread-Locking Element Not Included
Nose Material
Steel

Description

Ball Plunger, Thread Size M5x0.8, Thread Length 14 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 3.00 mm, Plunger Projection 0.9 mm, Mounting Type Hex Socket Drive, With Locking Plunger No, Body Length 14 mm, Final Nose Force 30 N, Flange Thickness Not Applicable, Initial Nose Force 19 N, Overall Length 14.9 mm, Plunger Width 3 mm, Ring Dia. No, Thread Pitch 0.8 mm, With Flange No, Handle Type Not Applicable, Body Finish Black Oxide, Body Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.