Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Plunger, PK 10

  • Mfr # 69227X01

  • Zoro # G403528016


product price: $80.15
/pk 10, $8.02/ea
Free Shipping & Returns

Key Features

Thread Size
M12x1.75
Plunger Dia.
8.00 mm
Thread
Fully Threaded
Retractable
No
Plunger Projection
2.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69227X01
Zoro #
G403528016
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M12x1.75
Plunger Dia.
8.00 mm
Ring Dia.
No
Overall Length
28.5 mm
Plunger Width
8 mm
Body Length
26 mm
Body Diameter
12 mm
Thread Length
26 mm
Drive Size
6 mm

Details

Item
Ball Plunger
Thread
Fully Threaded
Retractable
No
Plunger Projection
2.5 mm
Thread-Locking Element Included
No
Plunger Material
Stainless Steel
Thread Pitch
1.75 mm
With Locking Plunger
No
Initial Nose Force
66 N
With Flange
No
Body Finish
Black Oxide
Nose Shape
Ball
Body Material
Steel
Final Nose Force
120 N
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Material Grade
12L14
Includes Flange
Flange Not Included
Plunger Material Grade
400
Retractability
Not Retractable
Measurement System
Metric
Plunger Finish
Uncoated
Includes Locking Plunger
Locking Plunger Not Included
Nose Material
Steel

Description

Ball Plunger, Thread Size M12x1.75, Thread Length 26 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 8.00 mm, Plunger Projection 2.5 mm, Mounting Type Hex Socket Drive, With Locking Plunger No, Body Length 26 mm, Final Nose Force 120 N, Flange Thickness Not Applicable, Initial Nose Force 66 N, Overall Length 28.5 mm, Plunger Width 8 mm, Ring Dia. No, Thread Pitch 1.75 mm, With Flange No, Handle Type Not Applicable, Body Finish Black Oxide, Body Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.