Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Plunger, PK 10

  • Mfr # 69228X01

  • Zoro # G603527987


product price: $120.99
/pk 10, $12.10/ea
Free Shipping & Returns

Key Features

Plunger Dia.
10.00 mm
Thread Size
M16x2.0
Body Finish
Black Oxide
Body Material
Steel
Initial Nose Force
90 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69228X01
Zoro #
G603527987
UPC #
-
Country of Origin
Germany

Dimensions

Plunger Dia.
10.00 mm
Thread Size
M16x2.0
Plunger Width
1 mm
Ring Dia.
No
Body Length
33 mm
Overall Length
36.5 mm
Drive Size
8 mm
Body Diameter
16 mm
Thread Length
33 mm

Details

Item
Ball Plunger
Body Finish
Black Oxide
Body Material
Steel
Initial Nose Force
90 N
Nose Shape
Ball
Thread
Fully Threaded
Plunger Material
Stainless Steel
Plunger Projection
3.5 mm
Retractable
No
Final Nose Force
180 N
With Locking Plunger
No
Thread Pitch
2 mm
With Flange
No
Thread-Locking Element Included
No
Includes Locking Plunger
Locking Plunger Not Included
Plunger Material Grade
400
Includes Flange
Flange Not Included
Retractability
Not Retractable
Body Material Grade
12L14
Includes Thread-Locking Element
Thread-Locking Element Not Included
Plunger Finish
Uncoated
Measurement System
Metric
Nose Material
Steel

Description

Ball Plunger, Thread Size M16x2.0, Thread Length 33 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 10.00 mm, Plunger Projection 3.5 mm, Mounting Type Hex Socket Drive, With Locking Plunger No, Body Length 33 mm, Final Nose Force 180 N, Flange Thickness Not Applicable, Initial Nose Force 90 N, Overall Length 36.5 mm, Plunger Width 1 mm, Ring Dia. No, Thread Pitch 2 mm, With Flange No, Handle Type Not Applicable, Body Finish Black Oxide, Body Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.