Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Plunger, PK 10

  • Mfr # 69301X01

  • Zoro # G803527978


product price: $134.99
/pk 10, $13.50/ea
Free Shipping & Returns

Key Features

Thread Size
M3x0.5
Plunger Dia.
1.50 mm
Overall Length
9.5 mm
Body Material
Stainless Steel
Nose Shape
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69301X01
Zoro #
G803527978
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M3x0.5
Plunger Dia.
1.50 mm
Overall Length
9.5 mm
Body Length
9 mm
Plunger Width
1.5 mm
Ring Dia.
No
Drive Size
1.5 mm
Thread Length
9 mm
Body Diameter
3 mm

Details

Item
Ball Plunger
Body Material
Stainless Steel
Nose Shape
Ball
Retractable
No
With Locking Plunger
No
Thread Pitch
0.5 mm
Plunger Material
Stainless Steel
With Flange
No
Final Nose Force
3 N
Initial Nose Force
1.5 N
Body Finish
Uncoated
Plunger Projection
0.5 mm
Thread
Fully Threaded
Thread-Locking Element Included
No
Includes Flange
Flange Not Included
Plunger Material Grade
400
Measurement System
Metric
Body Material Grade
300
Retractability
Not Retractable
Includes Locking Plunger
Locking Plunger Not Included
Plunger Finish
Uncoated
Includes Thread-Locking Element
Thread-Locking Element Not Included
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size M3x0.5, Thread Length 9 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 1.50 mm, Plunger Projection 0.5 mm, Mounting Type Hex Socket Drive, With Locking Plunger No, Body Length 9 mm, Final Nose Force 3 N, Flange Thickness Not Applicable, Initial Nose Force 1.5 N, Overall Length 9.5 mm, Plunger Width 1.5 mm, Ring Dia. No, Thread Pitch 0.5 mm, With Flange No, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.