Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Plunger, PK 10

  • Mfr # 69302X01

  • Zoro # G103527975


product price: $100.99
/pk 10, $10.10/ea
Free Shipping & Returns

Key Features

Plunger Dia.
2.50 mm
Thread Size
M4x0.7
Body Material
Stainless Steel
Plunger Width
2.5 mm
Initial Nose Force
4 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69302X01
Zoro #
G103527975
UPC #
-
Country of Origin
Germany

Dimensions

Plunger Dia.
2.50 mm
Thread Size
M4x0.7
Plunger Width
2.5 mm
Ring Dia.
No
Body Length
10 mm
Overall Length
10.8 mm
Body Diameter
4 mm
Thread Length
10 mm
Drive Size
2 mm

Details

Item
Ball Plunger
Body Material
Stainless Steel
Initial Nose Force
4 N
Plunger Material
Stainless Steel
Nose Shape
Ball
Body Finish
Uncoated
Plunger Projection
0.8 mm
Thread-Locking Element Included
No
Thread Pitch
0.7 mm
With Flange
No
Thread
Fully Threaded
Final Nose Force
10 N
With Locking Plunger
No
Retractable
No
Includes Locking Plunger
Locking Plunger Not Included
Plunger Material Grade
400
Retractability
Not Retractable
Includes Flange
Flange Not Included
Plunger Finish
Uncoated
Measurement System
Metric
Body Material Grade
300
Includes Thread-Locking Element
Thread-Locking Element Not Included
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size M4x0.7, Thread Length 10 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 2.50 mm, Plunger Projection 0.8 mm, Mounting Type Hex Socket Drive, With Locking Plunger No, Body Length 10 mm, Final Nose Force 10 N, Flange Thickness Not Applicable, Initial Nose Force 4 N, Overall Length 10.8 mm, Plunger Width 2.5 mm, Ring Dia. No, Thread Pitch 0.7 mm, With Flange No, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.