Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Plunger, PK 10

  • Mfr # 69304X01

  • Zoro # G703527962


product price: $108.99
/pk 10, $10.90/ea
Free Shipping & Returns

Key Features

Thread Size
M6x1
Plunger Dia.
3.50 mm
Body Material
Stainless Steel
Final Nose Force
13 N
Ring Dia.
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69304X01
Zoro #
G703527962
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M6x1
Plunger Dia.
3.50 mm
Ring Dia.
No
Overall Length
16 mm
Body Length
15 mm
Plunger Width
3.5 mm
Body Diameter
6 mm
Thread Length
15 mm
Drive Size
3 mm

Details

Item
Ball Plunger
Body Material
Stainless Steel
Final Nose Force
13 N
Retractable
No
Plunger Material
Stainless Steel
With Flange
No
With Locking Plunger
No
Initial Nose Force
9 N
Thread
Fully Threaded
Body Finish
Uncoated
Thread Pitch
1 mm
Thread-Locking Element Included
No
Nose Shape
Ball
Plunger Projection
1 mm
Body Material Grade
300
Includes Thread-Locking Element
Thread-Locking Element Not Included
Measurement System
Metric
Includes Locking Plunger
Locking Plunger Not Included
Includes Flange
Flange Not Included
Plunger Material Grade
400
Plunger Finish
Uncoated
Retractability
Not Retractable
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size M6x1, Thread Length 15 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 3.50 mm, Plunger Projection 1 mm, Mounting Type Hex Socket Drive, With Locking Plunger No, Body Length 15 mm, Final Nose Force 13 N, Flange Thickness Not Applicable, Initial Nose Force 9 N, Overall Length 16 mm, Plunger Width 3.5 mm, Ring Dia. No, Thread Pitch 1 mm, With Flange No, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.