Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Plunger, PK 10

  • Mfr # 69306X01

  • Zoro # G203527943


product price: $127.99
/pk 10, $12.80/ea
Free Shipping & Returns

Key Features

Thread Size
M10x1.5
Plunger Dia.
6.00 mm
Ring Dia.
No
Nose Shape
Ball
With Flange
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69306X01
Zoro #
G203527943
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M10x1.5
Plunger Dia.
6.00 mm
Ring Dia.
No
Body Length
23 mm
Overall Length
25 mm
Plunger Width
6 mm
Body Diameter
10 mm
Drive Size
5 mm
Thread Length
23 mm

Details

Item
Ball Plunger
Nose Shape
Ball
With Flange
No
Final Nose Force
35 N
Thread-Locking Element Included
No
Retractable
No
Plunger Material
Stainless Steel
With Locking Plunger
No
Body Finish
Uncoated
Thread Pitch
1.5 mm
Thread
Fully Threaded
Initial Nose Force
20 N
Plunger Projection
2 mm
Body Material
Stainless Steel
Retractability
Not Retractable
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
300
Plunger Material Grade
400
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Flange
Flange Not Included
Measurement System
Metric
Plunger Finish
Uncoated
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size M10x1.5, Thread Length 23 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 6.00 mm, Plunger Projection 2 mm, Mounting Type Hex Socket Drive, With Locking Plunger No, Body Length 23 mm, Final Nose Force 35 N, Flange Thickness Not Applicable, Initial Nose Force 20 N, Overall Length 25 mm, Plunger Width 6 mm, Ring Dia. No, Thread Pitch 1.5 mm, With Flange No, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.