Zoro Homepage

Ball Plunger, PK 10

  • Mfr # 69307X01

  • Zoro # G903527984


product price: $182.99
/pk 10, $18.30/ea
Free Shipping & Returns

Key Features

Plunger Dia.
8.00 mm
Thread Size
M12x1.75
Thread-Locking Element Included
No
With Flange
No
Body Length
26 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69307X01
Zoro #
G903527984
UPC #
-
Country of Origin
Germany

Dimensions

Plunger Dia.
8.00 mm
Thread Size
M12x1.75
Body Length
26 mm
Plunger Width
8 mm
Overall Length
28.5 mm
Ring Dia.
No
Thread Length
26 mm
Drive Size
6 mm
Body Diameter
12 mm

Details

Item
Ball Plunger
Thread-Locking Element Included
No
With Flange
No
Thread Pitch
1.75 mm
Final Nose Force
55 N
Initial Nose Force
30 N
Plunger Material
Stainless Steel
Body Material
Stainless Steel
With Locking Plunger
No
Thread
Fully Threaded
Body Finish
Uncoated
Nose Shape
Ball
Plunger Projection
2.5 mm
Retractable
No
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Metric
Includes Flange
Flange Not Included
Body Material Grade
300
Plunger Finish
Uncoated
Retractability
Not Retractable
Plunger Material Grade
400
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size M12x1.75, Thread Length 26 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 8.00 mm, Plunger Projection 2.5 mm, Mounting Type Hex Socket Drive, With Locking Plunger No, Body Length 26 mm, Final Nose Force 55 N, Flange Thickness Not Applicable, Initial Nose Force 30 N, Overall Length 28.5 mm, Plunger Width 8 mm, Ring Dia. No, Thread Pitch 1.75 mm, With Flange No, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.