Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Plunger, PK 10

  • Mfr # 69308X01

  • Zoro # G303527973


product price: $277.99
/pk 10, $27.80/ea
Free Shipping & Returns

Key Features

Plunger Dia.
10.00 mm
Thread Size
M16x2.0
Body Finish
Uncoated
Thread Pitch
2 mm
With Flange
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69308X01
Zoro #
G303527973
UPC #
-
Country of Origin
Germany

Dimensions

Plunger Dia.
10.00 mm
Thread Size
M16x2.0
Overall Length
36.5 mm
Plunger Width
1 mm
Ring Dia.
No
Body Length
33 mm
Thread Length
33 mm
Drive Size
8 mm
Body Diameter
16 mm

Details

Item
Ball Plunger
Body Finish
Uncoated
Thread Pitch
2 mm
With Flange
No
Retractable
No
Body Material
Stainless Steel
Thread-Locking Element Included
No
Final Nose Force
125 N
Plunger Material
Stainless Steel
With Locking Plunger
No
Thread
Fully Threaded
Initial Nose Force
65 N
Nose Shape
Ball
Plunger Projection
3.5 mm
Includes Flange
Flange Not Included
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
300
Measurement System
Metric
Retractability
Not Retractable
Plunger Finish
Uncoated
Plunger Material Grade
400
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size M16x2.0, Thread Length 33 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 10.00 mm, Plunger Projection 3.5 mm, Mounting Type Hex Socket Drive, With Locking Plunger No, Body Length 33 mm, Final Nose Force 125 N, Flange Thickness Not Applicable, Initial Nose Force 65 N, Overall Length 36.5 mm, Plunger Width 1 mm, Ring Dia. No, Thread Pitch 2 mm, With Flange No, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.