Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Plunger, PK 10

  • Mfr # 69321X01

  • Zoro # G503527971


product price: $168.99
/pk 10, $16.90/ea
Free Shipping & Returns

Key Features

Plunger Dia.
1.50 mm
Thread Size
M3x0.5
Body Length
9 mm
Thread-Locking Element Included
No
Nose Shape
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69321X01
Zoro #
G503527971
UPC #
-
Country of Origin
Germany

Dimensions

Plunger Dia.
1.50 mm
Thread Size
M3x0.5
Body Length
9 mm
Overall Length
9.5 mm
Ring Dia.
No
Plunger Width
1.5 mm
Thread Length
9 mm
Drive Size
1.5 mm
Body Diameter
3 mm

Details

Item
Ball Plunger
Thread-Locking Element Included
No
Nose Shape
Ball
Body Material
Stainless Steel
Plunger Material
Stainless Steel
Retractable
No
With Locking Plunger
No
Thread
Fully Threaded
Body Finish
Uncoated
Plunger Projection
0.5 mm
Final Nose Force
7 N
With Flange
No
Initial Nose Force
5 N
Thread Pitch
0.5 mm
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Metric
Includes Flange
Flange Not Included
Plunger Finish
Uncoated
Body Material Grade
300
Includes Thread-Locking Element
Thread-Locking Element Not Included
Retractability
Not Retractable
Plunger Material Grade
400
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size M3x0.5, Thread Length 9 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 1.50 mm, Plunger Projection 0.5 mm, Mounting Type Hex Socket Drive, With Locking Plunger No, Body Length 9 mm, Final Nose Force 7 N, Flange Thickness Not Applicable, Initial Nose Force 5 N, Overall Length 9.5 mm, Plunger Width 1.5 mm, Ring Dia. No, Thread Pitch 0.5 mm, With Flange No, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.