Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Plunger, PK 10

  • Mfr # 69322X01

  • Zoro # G603527970


product price: $109.99
/pk 10, $11.00/ea
Free Shipping & Returns

Key Features

Thread Size
M4x0.7
Plunger Dia.
2.50 mm
Retractable
No
Plunger Width
2.5 mm
Overall Length
10.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69322X01
Zoro #
G603527970
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M4x0.7
Plunger Dia.
2.50 mm
Plunger Width
2.5 mm
Overall Length
10.8 mm
Ring Dia.
No
Body Length
10 mm
Body Diameter
4 mm
Thread Length
10 mm
Drive Size
2 mm

Details

Item
Ball Plunger
Retractable
No
Thread Pitch
0.7 mm
Body Finish
Uncoated
With Flange
No
Body Material
Stainless Steel
Nose Shape
Ball
Thread
Fully Threaded
Plunger Material
Stainless Steel
Initial Nose Force
12 N
Final Nose Force
22 N
With Locking Plunger
No
Plunger Projection
0.8 mm
Thread-Locking Element Included
No
Includes Flange
Flange Not Included
Body Material Grade
300
Includes Thread-Locking Element
Thread-Locking Element Not Included
Plunger Material Grade
400
Retractability
Not Retractable
Measurement System
Metric
Includes Locking Plunger
Locking Plunger Not Included
Plunger Finish
Uncoated
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size M4x0.7, Thread Length 10 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 2.50 mm, Plunger Projection 0.8 mm, Mounting Type Hex Socket Drive, With Locking Plunger No, Body Length 10 mm, Final Nose Force 22 N, Flange Thickness Not Applicable, Initial Nose Force 12 N, Overall Length 10.8 mm, Plunger Width 2.5 mm, Ring Dia. No, Thread Pitch 0.7 mm, With Flange No, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.