Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Plunger, PK 10

  • Mfr # 69323X01

  • Zoro # G103527968


product price: $113.99
/pk 10, $11.40/ea
Free Shipping & Returns

Key Features

Plunger Dia.
3.00 mm
Thread Size
M5x0.8
Plunger Width
3 mm
Thread
Fully Threaded
Retractable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69323X01
Zoro #
G103527968
UPC #
-
Country of Origin
Germany

Dimensions

Plunger Dia.
3.00 mm
Thread Size
M5x0.8
Plunger Width
3 mm
Ring Dia.
No
Body Length
14 mm
Overall Length
14.9 mm
Thread Length
14 mm
Body Diameter
5 mm
Drive Size
2.5 mm

Details

Item
Ball Plunger
Thread
Fully Threaded
Retractable
No
Thread Pitch
0.8 mm
Final Nose Force
30 N
Initial Nose Force
19 N
Body Finish
Uncoated
Nose Shape
Ball
Plunger Material
Stainless Steel
Thread-Locking Element Included
No
With Locking Plunger
No
With Flange
No
Body Material
Stainless Steel
Plunger Projection
0.9 mm
Plunger Material Grade
400
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
300
Retractability
Not Retractable
Includes Flange
Flange Not Included
Plunger Finish
Uncoated
Includes Thread-Locking Element
Thread-Locking Element Not Included
Measurement System
Metric
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size M5x0.8, Thread Length 14 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 3.00 mm, Plunger Projection 0.9 mm, Mounting Type Hex Socket Drive, With Locking Plunger No, Body Length 14 mm, Final Nose Force 30 N, Flange Thickness Not Applicable, Initial Nose Force 19 N, Overall Length 14.9 mm, Plunger Width 3 mm, Ring Dia. No, Thread Pitch 0.8 mm, With Flange No, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.