Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Plunger, PK 10

  • Mfr # 69325X01

  • Zoro # G603527949


product price: $120.99
/pk 10, $12.10/ea
Free Shipping & Returns

Key Features

Thread Size
M8x1.25
Plunger Dia.
5.00 mm
Thread-Locking Element Included
No
Overall Length
19.5 mm
Body Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69325X01
Zoro #
G603527949
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8x1.25
Plunger Dia.
5.00 mm
Overall Length
19.5 mm
Plunger Width
5 mm
Ring Dia.
No
Body Length
18 mm
Thread Length
18 mm
Drive Size
4 mm
Body Diameter
8 mm

Details

Item
Ball Plunger
Thread-Locking Element Included
No
Body Finish
Uncoated
Body Material
Stainless Steel
Plunger Material
Stainless Steel
Thread
Fully Threaded
Final Nose Force
73 N
Retractable
No
Nose Shape
Ball
With Flange
No
Thread Pitch
1.25 mm
Plunger Projection
1.5 mm
With Locking Plunger
No
Initial Nose Force
47 N
Retractability
Not Retractable
Plunger Finish
Uncoated
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Metric
Plunger Material Grade
400
Includes Flange
Flange Not Included
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Material Grade
300
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size M8x1.25, Thread Length 18 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 5.00 mm, Plunger Projection 1.5 mm, Mounting Type Hex Socket Drive, With Locking Plunger No, Body Length 18 mm, Final Nose Force 73 N, Flange Thickness Not Applicable, Initial Nose Force 47 N, Overall Length 19.5 mm, Plunger Width 5 mm, Ring Dia. No, Thread Pitch 1.25 mm, With Flange No, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.