Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Plunger, PK 10

  • Mfr # 69326X01

  • Zoro # G603529127


product price: $138.99
/pk 10, $13.90/ea
Free Shipping & Returns

Key Features

Plunger Dia.
6.00 mm
Thread Size
M10x1.5
Body Material
Stainless Steel
Final Nose Force
100 N
Initial Nose Force
66 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69326X01
Zoro #
G603529127
UPC #
-
Country of Origin
Germany

Dimensions

Plunger Dia.
6.00 mm
Thread Size
M10x1.5
Ring Dia.
No
Body Length
23 mm
Overall Length
25 mm
Plunger Width
6 mm
Thread Length
23 mm
Drive Size
5 mm
Body Diameter
10 mm

Details

Item
Ball Plunger
Body Material
Stainless Steel
Final Nose Force
100 N
Initial Nose Force
66 N
Thread
Fully Threaded
Thread-Locking Element Included
No
Plunger Projection
2 mm
Body Finish
Uncoated
With Locking Plunger
No
Thread Pitch
1.5 mm
Retractable
No
With Flange
No
Nose Shape
Ball
Plunger Material
Stainless Steel
Includes Thread-Locking Element
Thread-Locking Element Not Included
Plunger Material Grade
400
Body Material Grade
300
Measurement System
Metric
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Includes Flange
Flange Not Included
Plunger Finish
Uncoated
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size M10x1.5, Thread Length 23 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 6.00 mm, Plunger Projection 2 mm, Mounting Type Hex Socket Drive, With Locking Plunger No, Body Length 23 mm, Final Nose Force 100 N, Flange Thickness Not Applicable, Initial Nose Force 66 N, Overall Length 25 mm, Plunger Width 6 mm, Ring Dia. No, Thread Pitch 1.5 mm, With Flange No, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.