Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Plunger, PK 10

  • Mfr # 69327X01

  • Zoro # G103527944


product price: $183.99
/pk 10, $18.40/ea
Free Shipping & Returns

Key Features

Thread Size
M12x1.75
Plunger Dia.
8.00 mm
Thread Pitch
1.75 mm
Plunger Material
Stainless Steel
Thread-Locking Element Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69327X01
Zoro #
G103527944
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M12x1.75
Plunger Dia.
8.00 mm
Ring Dia.
No
Body Length
26 mm
Plunger Width
8 mm
Overall Length
28.5 mm
Body Diameter
12 mm
Drive Size
6 mm
Thread Length
26 mm

Details

Item
Ball Plunger
Thread Pitch
1.75 mm
Plunger Material
Stainless Steel
Thread-Locking Element Included
No
Plunger Projection
2.5 mm
With Locking Plunger
No
With Flange
No
Thread
Fully Threaded
Nose Shape
Ball
Body Finish
Uncoated
Initial Nose Force
66 N
Final Nose Force
120 N
Retractable
No
Body Material
Stainless Steel
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Material Grade
300
Includes Locking Plunger
Locking Plunger Not Included
Plunger Finish
Uncoated
Includes Flange
Flange Not Included
Plunger Material Grade
400
Measurement System
Metric
Retractability
Not Retractable
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size M12x1.75, Thread Length 26 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 8.00 mm, Plunger Projection 2.5 mm, Mounting Type Hex Socket Drive, With Locking Plunger No, Body Length 26 mm, Final Nose Force 120 N, Flange Thickness Not Applicable, Initial Nose Force 66 N, Overall Length 28.5 mm, Plunger Width 8 mm, Ring Dia. No, Thread Pitch 1.75 mm, With Flange No, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.