Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Plunger, PK 10

  • Mfr # 69328X01

  • Zoro # G503528015


product price: $299.99
/pk 10, $30.00/ea
Free Shipping & Returns

Key Features

Thread Size
M16x2.0
Plunger Dia.
10.00 mm
Thread-Locking Element Included
No
Initial Nose Force
90 N
Final Nose Force
180 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69328X01
Zoro #
G503528015
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M16x2.0
Plunger Dia.
10.00 mm
Overall Length
36.5 mm
Body Length
33 mm
Ring Dia.
No
Plunger Width
1 mm
Thread Length
33 mm
Drive Size
8 mm
Body Diameter
16 mm

Details

Item
Ball Plunger
Thread-Locking Element Included
No
Initial Nose Force
90 N
Final Nose Force
180 N
Plunger Projection
3.5 mm
With Locking Plunger
No
Retractable
No
With Flange
No
Thread
Fully Threaded
Body Finish
Uncoated
Body Material
Stainless Steel
Nose Shape
Ball
Thread Pitch
2 mm
Plunger Material
Stainless Steel
Includes Locking Plunger
Locking Plunger Not Included
Plunger Material Grade
400
Includes Thread-Locking Element
Thread-Locking Element Not Included
Measurement System
Metric
Includes Flange
Flange Not Included
Retractability
Not Retractable
Plunger Finish
Uncoated
Body Material Grade
300
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size M16x2.0, Thread Length 33 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 10.00 mm, Plunger Projection 3.5 mm, Mounting Type Hex Socket Drive, With Locking Plunger No, Body Length 33 mm, Final Nose Force 180 N, Flange Thickness Not Applicable, Initial Nose Force 90 N, Overall Length 36.5 mm, Plunger Width 1 mm, Ring Dia. No, Thread Pitch 2 mm, With Flange No, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.