Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Plunger, PK 5

  • Mfr # 69004X01

  • Zoro # G403528108


product price: $62.55
/pk 5, $12.51/ea

Key Features

Thread Size
M20x2.5
Plunger Dia.
12.00 mm
Plunger Projection
4.5 mm
Thread
Fully Threaded
Initial Nose Force
80 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69004X01
Zoro #
G403528108
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M20x2.5
Plunger Dia.
12.00 mm
Body Length
30 mm
Overall Length
34.5 mm
Ring Dia.
No
Body Diameter
20 mm
Thread Length
30 mm
Plunger Width
12 mm

Details

Item
Ball Plunger
Plunger Projection
4.5 mm
Thread
Fully Threaded
Initial Nose Force
80 N
Application
Screwdriver Installation
Body Material
Steel
Thread Pitch
2.5 mm
With Locking Plunger
No
With Flange
No
Final Nose Force
160 N
Nose Shape
Ball
Body Finish
Black Oxide
Retractable
No
Standards
TCMAI
Plunger Material
Stainless Steel
Thread-Locking Element Included
No
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Flange
Flange Not Included
Body Material Grade
12L14
Plunger Material Grade
400
Measurement System
Metric
Plunger Finish
Uncoated
Nose Material
Steel

Description

Ball Plunger, Thread Size M20x2.5, Thread Length 30 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 12.00 mm, Plunger Projection 4.5 mm, Mounting Type Slotted Drive, With Locking Plunger No, Body Length 30 mm, Final Nose Force 160 N, Flange Thickness Not Applicable, Initial Nose Force 80 N, Overall Length 34.5 mm, Plunger Width 12 mm, Ring Dia. No, Thread Pitch 2.5 mm, With Flange No, Handle Type Not Applicable, Application Screwdriver Installation, Body Finish Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.