Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Plunger, PK 5

  • Mfr # 69017X01

  • Zoro # G103529177


product price: $71.49
/pk 5, $14.30/ea

Key Features

Plunger Dia.
12.00 mm
Thread Size
M20x2.5
Final Nose Force
240 N
Plunger Projection
4.5 mm
Body Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69017X01
Zoro #
G103529177
UPC #
-
Country of Origin
Germany

Dimensions

Plunger Dia.
12.00 mm
Thread Size
M20x2.5
Overall Length
34.5 mm
Body Length
30 mm
Ring Dia.
No
Thread Length
30 mm
Plunger Width
12 mm
Body Diameter
20 mm

Details

Item
Ball Plunger
Final Nose Force
240 N
Plunger Projection
4.5 mm
Body Finish
Black Oxide
Nose Shape
Ball
Thread Pitch
2.5 mm
With Locking Plunger
No
With Flange
No
Standards
TCMAI
Plunger Material
Stainless Steel
Body Material
Steel
Application
Screwdriver Installation
Retractable
No
Initial Nose Force
115 N
Thread-Locking Element Included
No
Thread
Fully Threaded
Plunger Finish
Uncoated
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Material Grade
12L14
Measurement System
Metric
Retractability
Not Retractable
Plunger Material Grade
400
Includes Locking Plunger
Locking Plunger Not Included
Includes Flange
Flange Not Included
Nose Material
Steel

Description

Ball Plunger, Thread Size M20x2.5, Thread Length 30 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 12.00 mm, Plunger Projection 4.5 mm, Mounting Type Slotted Drive, With Locking Plunger No, Body Length 30 mm, Final Nose Force 240 N, Flange Thickness Not Applicable, Initial Nose Force 115 N, Overall Length 34.5 mm, Plunger Width 12 mm, Ring Dia. No, Thread Pitch 2.5 mm, With Flange No, Handle Type Not Applicable, Application Screwdriver Installation, Body Finish Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.