Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Plunger, PK 5

  • Mfr # 69104X01

  • Zoro # G203528018


product price: $256.99
/pk 5, $51.40/ea
Free Shipping & Returns

Key Features

Plunger Dia.
12.00 mm
Thread Size
M20x2.5
Body Material
Stainless Steel
Plunger Material
Stainless Steel
Nose Shape
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69104X01
Zoro #
G203528018
UPC #
-
Country of Origin
Germany

Dimensions

Plunger Dia.
12.00 mm
Thread Size
M20x2.5
Overall Length
34.5 mm
Body Length
30 mm
Ring Dia.
No
Thread Length
30 mm
Body Diameter
20 mm
Plunger Width
12 mm

Details

Item
Ball Plunger
Body Material
Stainless Steel
Plunger Material
Stainless Steel
Nose Shape
Ball
Thread
Fully Threaded
Application
Screwdriver Installation
Thread-Locking Element Included
No
Final Nose Force
160 N
With Locking Plunger
No
Thread Pitch
2.5 mm
Standards
TCMAI
Retractable
No
Initial Nose Force
80 N
With Flange
No
Body Finish
Black Oxide
Plunger Projection
4.5 mm
Plunger Finish
Uncoated
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Includes Flange
Flange Not Included
Includes Thread-Locking Element
Thread-Locking Element Not Included
Measurement System
Metric
Body Material Grade
303
Plunger Material Grade
400
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size M20x2.5, Thread Length 30 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 12.00 mm, Plunger Projection 4.5 mm, Mounting Type Slotted Drive, With Locking Plunger No, Body Length 30 mm, Final Nose Force 160 N, Flange Thickness Not Applicable, Initial Nose Force 80 N, Overall Length 34.5 mm, Plunger Width 12 mm, Ring Dia. No, Thread Pitch 2.5 mm, With Flange No, Handle Type Not Applicable, Application Screwdriver Installation, Body Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.