Zoro Homepage

Ball Plunger, PK 5

  • Mfr # 69117X01

  • Zoro # G903529162


product price: $121.99
/pk 5, $24.40/ea
Free Shipping & Returns

Key Features

Thread Size
M20x2.5
Plunger Dia.
12.00 mm
Overall Length
34.5 mm
Thread Pitch
2.5 mm
Thread-Locking Element Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69117X01
Zoro #
G903529162
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M20x2.5
Plunger Dia.
12.00 mm
Overall Length
34.5 mm
Ring Dia.
No
Body Length
30 mm
Plunger Width
12 mm
Body Diameter
20 mm
Thread Length
30 mm

Details

Item
Ball Plunger
Thread Pitch
2.5 mm
Thread-Locking Element Included
No
With Flange
No
Thread
Fully Threaded
With Locking Plunger
No
Plunger Projection
4.5 mm
Body Material
Stainless Steel
Standards
TCMAI
Retractable
No
Application
Screwdriver Installation
Body Finish
Black Oxide
Nose Shape
Ball
Initial Nose Force
115 N
Plunger Material
Stainless Steel
Final Nose Force
240 N
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
303
Measurement System
Metric
Includes Thread-Locking Element
Thread-Locking Element Not Included
Retractability
Not Retractable
Includes Flange
Flange Not Included
Plunger Material Grade
400
Plunger Finish
Uncoated
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size M20x2.5, Thread Length 30 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 12.00 mm, Plunger Projection 4.5 mm, Mounting Type Slotted Drive, With Locking Plunger No, Body Length 30 mm, Final Nose Force 240 N, Flange Thickness Not Applicable, Initial Nose Force 115 N, Overall Length 34.5 mm, Plunger Width 12 mm, Ring Dia. No, Thread Pitch 2.5 mm, With Flange No, Handle Type Not Applicable, Application Screwdriver Installation, Body Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.