Zoro Homepage

Ball Plunger, PK 5

  • Mfr # 69209X01

  • Zoro # G403527989


product price: $96.45
/pk 5, $19.29/ea
Free Shipping & Returns

Key Features

Plunger Dia.
12.00 mm
Thread Size
M20x2.5
With Flange
No
Body Length
43 mm
Thread
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69209X01
Zoro #
G403527989
UPC #
-
Country of Origin
Germany

Dimensions

Plunger Dia.
12.00 mm
Thread Size
M20x2.5
Body Length
43 mm
Overall Length
47.5 mm
Ring Dia.
No
Body Diameter
20 mm
Plunger Width
12 mm
Thread Length
43 mm
Drive Size
10 mm

Details

Item
Ball Plunger
With Flange
No
Thread
Fully Threaded
Body Material
Steel
Body Finish
Black Oxide
With Locking Plunger
No
Final Nose Force
160 N
Thread Pitch
2.5 mm
Nose Shape
Ball
Plunger Material
Stainless Steel
Initial Nose Force
80 N
Thread-Locking Element Included
No
Plunger Projection
4.5 mm
Retractable
No
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Locking Plunger
Locking Plunger Not Included
Includes Flange
Flange Not Included
Body Material Grade
12L14
Measurement System
Metric
Plunger Material Grade
400
Plunger Finish
Uncoated
Retractability
Not Retractable
Nose Material
Steel

Description

Ball Plunger, Thread Size M20x2.5, Thread Length 43 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 12.00 mm, Plunger Projection 4.5 mm, Mounting Type Hex Socket Drive, With Locking Plunger No, Body Length 43 mm, Final Nose Force 160 N, Flange Thickness Not Applicable, Initial Nose Force 80 N, Overall Length 47.5 mm, Plunger Width 12 mm, Ring Dia. No, Thread Pitch 2.5 mm, With Flange No, Handle Type Not Applicable, Body Finish Black Oxide, Body Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.