Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Plunger, PK 5

  • Mfr # 69229X01

  • Zoro # G003527983


product price: $82.39
/pk 5, $16.48/ea
Free Shipping & Returns

Key Features

Plunger Dia.
12.00 mm
Thread Size
M20x2.5
Thread-Locking Element Included
No
With Locking Plunger
No
With Flange
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69229X01
Zoro #
G003527983
UPC #
-
Country of Origin
Germany

Dimensions

Plunger Dia.
12.00 mm
Thread Size
M20x2.5
Overall Length
47.5 mm
Body Length
43 mm
Plunger Width
12 mm
Ring Dia.
No
Drive Size
10 mm
Body Diameter
20 mm
Thread Length
43 mm

Details

Item
Ball Plunger
Thread-Locking Element Included
No
With Locking Plunger
No
With Flange
No
Body Material
Steel
Nose Shape
Ball
Retractable
No
Body Finish
Black Oxide
Thread Pitch
2.5 mm
Final Nose Force
240 N
Plunger Material
Stainless Steel
Initial Nose Force
115 N
Thread
Fully Threaded
Plunger Projection
4.5 mm
Body Material Grade
12L14
Retractability
Not Retractable
Plunger Finish
Uncoated
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Metric
Plunger Material Grade
400
Includes Flange
Flange Not Included
Includes Thread-Locking Element
Thread-Locking Element Not Included
Nose Material
Steel

Description

Ball Plunger, Thread Size M20x2.5, Thread Length 43 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 12.00 mm, Plunger Projection 4.5 mm, Mounting Type Hex Socket Drive, With Locking Plunger No, Body Length 43 mm, Final Nose Force 240 N, Flange Thickness Not Applicable, Initial Nose Force 115 N, Overall Length 47.5 mm, Plunger Width 12 mm, Ring Dia. No, Thread Pitch 2.5 mm, With Flange No, Handle Type Not Applicable, Body Finish Black Oxide, Body Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.